Shop All Electrical Boxes
Southwire
Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon
Mfr # 54151-1/2-UPC
Zoro # G511336398
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Octagon Box
- Material Steel
- Length 4 in
- Width 4 in
Product Information
- Brand Southwire
- MFR # 54151-1/2-UPC
- Zoro # G511336398
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Octagon Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005WW)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 21 cu in, Junction Box, Steel, Square (52151-FS-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Malleable Iron (FSS-2M)
- Southwire Electrical Boxes