Shop All Hacksaw and Coping Saw Blades
Southwire
Dry Wall Jab Saw
Mfr # 58282440
Zoro # G0586236
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Product Information
- Brand Southwire
- MFR # 58282440
- Zoro # G0586236
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Details
Item | Dry Wall Jab Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Dry Wall Jab Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 2mm (660030 2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- CRESCENT 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (CDS101N)
- GROZ Pro Hacksaw Frame, Blue Chrome (30000)
- FEIN Hacksaw Blade, 12 In. L, HSS (63503070000)
- OLSON SAW Coping Saw Blade (30600)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- CENTURY DRILL & TOOL Hacksaw Frame Miniature With 24T Alloy Hacksaw Blade (4955)
- GROZ Saw Blade, Fret, 10 12 TPI (30362)
- Southwire Hacksaw and Coping Saw Blades