Shop All Fixed- Mount Work Lights
Southwire
Corded Work Light, Corded, 5000lm, LED
Mfr # 411050
Zoro # G407844839
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 14.5 in
- Overall Depth 22 in
- Frame Color Black/Yellow
- Number of Lamp Heads 1
Product Information
- Brand Southwire
- MFR # 411050
- Zoro # G407844839
- UPC # 786625410508
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Overall Height | 6 in |
Overall Width | 14.5 in |
Overall Depth | 22 in |
Power Cord Length | 5 ft |
Maximum Height Adjustment | 22 in |
Details
Frame Color | Black/Yellow |
Item | Corded Work Light |
Number of Lamp Heads | 1 |
IP Rating | IP65 |
Lighting Technology | LED |
Hazardous Location Specification | Not Rated |
Operating Voltage | 120V AC |
Maximum Brightness | 5,000 lm |
Job Light Type | Floor Stand Light |
Includes Bulb | Yes |
Power Source | Corded |
Number of Brightness Levels | 1 |
Mount Type | Floor Stand |
Wattage | 50 W |
Description
Corded Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 22 in, Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- LIGHT EFFICIENT DESIGN 20W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 70W HID, E26, 4000K (LED-8086E40-G4)
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- SOUTHWIRE Work Light, Battery, 6000lm, LED (AL60RSW)
- SOUTHWIRE Work Light, Battery, 1500lm, LED (6165I)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- COAST PRODUCTS PM500R Re-Chargeable Pro Mount Light (21074)
- Southwire Fixed- Mount Work Lights