Shop All Automotive Battery Accessories
Southwire
Coleman Cable 55671423 100 ft. 12 Gauge Primary Wire - White
Mfr # 130856
Zoro # G004145315
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 130856
- Zoro # G004145315
- Country of Origin United States
- Category Automotive Battery Accessories
Description
Features
- 100 ft. Primary Wire.
- Durable PVC Outer Jacket Resists Water & Chemicals.
- Full Gauge.
- Stranded Copper For Higher Current Carrying Capacity.
- Use For Headlight Circuits.
- Cigar Lighter To Switch.
- Gas Gauge To Coil.
- Radio To Fuse Lock.
- Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less.
- Color - White.
- 12 Gauge.
- Dimension - 4 L x 4 W x 3.3 H x in.
- Item Weight - 2.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRW1, Nitrile (19886)
- 3M 3M 05753 Perfect-It Wool Compounding Pad - 9" (7100145347)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- PAK-IT Vehicle Wash & Sheet, 50 Count, 4PK (PAK-5478-CT0004E)
- SOUTHWIRE Wire Primary 10Ga100'Grn (56133023)
- SOUTHWIRE Wire Primary 18Ga100'Grn (55835023)
- SOUTHWIRE Wire Primary 12Ga100'Wht (55671423)
- SOUTHWIRE Wire Primary 14Ga100'Grn (56421923)
- SOUTHWIRE Booster Cable 6Ga 16'L (85660103)
- SOUTHWIRE Coleman Cable 55671523 100 ft. 12 Gauge Primary Wire - Red (130854)
- SCHUMACHER ELECTRIC Battery Charger, Benchtop, Automatic, For Battery Voltage 6, 12, Smart (SC1321)
- Southwire Automotive Battery Accessories