Shop All Automotive Battery Accessories
Southwire
Coleman Cable 55667123 100 ft. 14 Gauge Primary Wire - Black
Mfr # 130846
Zoro # G604146156
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 130846
- Zoro # G604146156
- Country of Origin United States
- Category Automotive Battery Accessories
Description
Features
- 100 ft. Primary Wire.
- Durable PVC Outer Jacket Resists Water & Chemicals.
- Full Gauge.
- Stranded Copper For Higher Current Carrying Capacity.
- Use For Headlight Circuits.
- Cigar Lighter To Switch.
- Gas Gauge To Coil.
- Radio To Fuse Lock.
- Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less.
- Color - Black.
- 14 Gauge.
- Dimension - 4 L x 4 W x 3.3 H x in.
- Item Weight - 2.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- JIM-BUOY Jim-Buoy GO-X-20 U.S.C.G. Approved GX-Series Life Ring - 20", Orange (GO-X-20)
- DONALDSON Fuel Filter, Spin-On Secondary Donaldson Blue, DBF6776 (DBF6776)
- ASPEN Two Cycle 1.3 Gallon Bottles, PK3 (2TFRT005USA108)
- SOUTHWIRE Booster Cable 6Ga 16'L (85660103)
- SOUTHWIRE Wire Primary 12Ga100'Wht (55671423)
- SOUTHWIRE Wire Primary 12Ga100'Grn (55678923)
- SOUTHWIRE Coleman Cable 55671523 100 ft. 12 Gauge Primary Wire - Red (130854)
- SOUTHWIRE Wire Primary 14Ga100'Grn (56421923)
- SOUTHWIRE Wire Primary 10Ga100'Grn (56133023)
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- Southwire Automotive Battery Equipment