Shop All Electrical Wire & Cable
Southwire
Coleman Cable 51564-03-18 100 ft. 4 Conductor Trailer Light Hook Up Wire
Mfr # 130863
Zoro # G704015161
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 130863
- Zoro # G704015161
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Features
- 100 ft. 4 conductor trailer light hook up wire
- Color - White, brown, yellow, green
- 4 conductors made from 100% copper
- Abrasion & weather resistant
- 20 degrees celsius to 60 degrees celsius
- PVC jacket
- Flat, parallel bonded
- Wire allows for maximum ease of use
- Connects trailer brake lights to power source
- 16 gauge
- Dimension - 4 l x 4 w x 6.5 h in.
- Item weight - 5.96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- FLEX-STRUT Trolley, 4-Wheel (FS-6600 E/G)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY (6810G1)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- Southwire Electrical Wire & Cable