Shop All Welding Accessories
Southwire
Coleman Cable 172-019408808 2.3 Stw 14-50 6-50 Welder Adaptor; 1.5 Ft
Mfr # 172-019408808
Zoro # G904154363
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 172-019408808
- Zoro # G904154363
- Country of Origin China
- Category Welding Accessories
Description
Features
- Adapter features heavy-duty STW jacket.
- Includes molded ends with integrated strain relief
- Amps - 40 A
- Voltage - 250 V
- NEMA/IEC Configuration - 14-50P to 6-50R Lighted
- Body Cover Material - Thermoplastic
- Color - Black
- Height - 8 0.5 in.
- Length - 1.500 ft.
- Type - Welder Adapter
- Width - 9 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (ED032565)
- BLUE DEMON E7018 X 5/32in X 14in X 10 lb pack low hydrogen carbon steel electrode (E7018-532-10P)
- XTRWELD LENS24GSH5 Lens, Filter Plate, Shade 5, Glass, 2 x 4.25 (LENS24G-SH5)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- TIG FINGER Weldmonger / Furick Ultimate PRO Kit - For 17, 18, 26 Style Torches (WM-FULPRO-17)
- K-TOOL INTERNATIONAL Brass Mini Brush, 74106 (KTI74106)
- MAGNAFLUX Penetrant, Cleaner, 10.5 oz (SKC-S)
- PORTWEST Ultra Welding Gauntlet, XXL (A540)
- BESSEY Table Clamp, Straight Handle, 4 in. D (TW16-20-10-2K)
- DO IT BEST Do it Welded Wire Utility Fence (700668)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- Southwire Welding Accessories