Shop All Outdoor Lighting Accessories
Southwire
Coleman Cable 13547WD Woods Outdoor Timer Power Stake; Green
Mfr # 13547WD
Zoro # G804058761
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 13547WD
- Zoro # G804058761
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Automatically turn on at dusk and off at dawn works with lamps
- Other appliances easy to install lowers energy cost
- Color: Green
- Material: Wood
- Dimension: 10" x 6.5" x 3.8"
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- SUNLITE LED A19 Dimmable Decorative Silver Bowl Filament Edison Chrome Globe Light Bulb 2200K, 6PK (80497-SU)
- NIGHTSTICK Intrinsically Safe Headlamp, LED (XPP-5452G)
- ILC Replacement for Batteries AND Light Bulbs Target-211400-95 (TARGET-211400-95 BATTERIES AND LIGHT BULBS)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- NO WRAP STRAP Commercial Grade Trunk Wrap (4202)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- Southwire Outdoor Lighting Accessories