Shop All Power Cables
Southwire
Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT
Mfr # 104180504
Zoro # G711130802
product price: $8.15
/ea
Sold in multiples of 100 for $815.00
$815.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4/1/2000
- Number of Conductors 1
- Type Class K
- Color Red
Product Information
- Brand Southwire
- MFR # 104180504
- Zoro # G711130802
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 4/1/2000 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Type | Class K |
Color | Red |
Max. Cord Temp. | 105 C |
Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Insulation Material | EPDM |
Conductor Type | Stranded |
Stranding | 2052 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 1/4 Long, 25PK (92597A120)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Class K Welding Cable, 2/0 AWG, 1330 Strand, Red, Sold by the FT (104160504)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- SOUTHWIRE UL SJEOOW Portable Cord, 18 AWG, 16 Strand, 2C, TPE, Black, Sold by the FT (55052807)
- SOUTHWIRE 6' 16/2 Hpn Iron Cord (09327)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- Southwire Power Cables