Shop All Hanging Work Lights
Southwire
CEP 500 Lumens, LED Yellow Temporary Job Site Light
Mfr # 97120
Zoro # G4309663
original price:
$73.15
6% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Lamp Type LED
- Lumens 900
- NEC Cord Designation SJTW
- Lamp Watts 6.6 W
Product Information
- Brand Southwire
- MFR # 97120
- Zoro # G4309663
- UPC # 754632971206
- Country of Origin Philippines
- Category Hanging Work Lights
Dimensions
Max. Extension Height | 4 in |
Cord Length - Job Site Lighting | 20 ft |
Cord Length | 20 ft. |
Job Site Lighting Max. Height | 4" |
Overall Height | 4 in |
Overall Depth | 10 in |
Power Cord Length | 20 ft |
Description
Temporary Job Site Light Stringer, Bulb Base Type Screw In, Color Temperature Not Applicable, Head Diameter Not Applicable, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 900 lm, Mount Type Magnet, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 10 in, Overall Height 4 in, Power Cord Length 20 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 6.6 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- ILC Replacement for Philips Pl-t 32w/841/4p replacement light bulb lamp (PL-T 32W/841/4P PHILIPS)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- SOUTHWIRE Temp High Bay, Screw In, LED, 12000lm (17100LEDP3)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- GROZ Site Lamp, LED, 15W (55034)
- Southwire Hanging Work Lights