Shop All Power Cables
Southwire
Cam Lock Extension Cord, Vinyl, 4/0 Wire
Mfr # 61425SCW
Zoro # G3049891
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Voltage 600VAC
- Jacket Color Black
- Wire Size 4/0
- Material vinyl
Product Information
- Brand Southwire
- MFR # 61425SCW
- Zoro # G3049891
- UPC # 754635614254
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 25 ft |
Wire Size | 4/0 |
Details
Item | Cam Lock Extension Cord |
Voltage | 600VAC |
Jacket Color | Black |
Material | vinyl |
Number of Wires | 1 |
Max. Amps | 400 A |
Color | Black |
Standards | CUL, UL |
For Use With | Distribution Cart |
Voltage Rating | 600V AC |
Number of Poles | 1 |
Connector End | CL40FW |
Plug End | CL4MW |
Accessory Type | Cam Lock Extension Cord |
Description
Cam Lock Extension Cord, Max. Amps 400 A, Voltage Rating 600V AC, Connector End CL40FW, Plug End CL4MW, Number of Poles 1, Number of Wires 1, Wire Size 4/0, Color Black, Cord Length 25 ft, For Use With Distribution Cart, Standards CUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 2C, TPE, Black, Sold by the FT (55049506)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FR, 4/0 (61425SCR)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- Southwire Power Cables