Shop All Automotive Battery Terminal Components & Parts
Southwire
Battery Cable with Lugs, Black, 4AWG, 19 In
Mfr # SS19-4
Zoro # G1669866
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stud Size 5/16 in
- Connection Type Flattened Lug
- Insulation Material PVC
- Length 19 in
Product Information
- Brand Southwire
- MFR # SS19-4
- Zoro # G1669866
- UPC # 029892366452
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Length | 19 in |
Wire Size | 4 ga |
Cable Length | 19 in |
Details
Item | Battery Cable with Lugs |
Color | Black |
Connection Type | Flattened Lug |
Insulation Material | PVC |
Max. Amps | 400 A |
Max. Voltage | 12 V DC |
Standards | RoHS, SAE, Type SGT |
Features | Resistant to Water, Grease, Sunlight, and Abrasion |
Application | Transfers Power from Switch to Starter. For Use with 6 Volt/12 Volt Battery |
Resistance Properties | Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant |
Cable Wire Gauge | 4 ga |
Termination Type | Battery Cable with Lugs |
Maximum Voltage | 12V |
Housing Material | PVC |
Wire Color | Black |
Contact Material | Copper |
Maximum Current | 400 A |
Maximum Temperature | 140 Degrees F |
Description
Battery Cable with Lugs, Connection Type Flattened Lug, Termination Type Battery Cable with Lugs, Cable Wire Gauge 4 ga, Cable Length 19 in, Wire Color Black, Maximum Voltage 12V, Maximum Current 400 A, Maximum Temperature 140 Degrees F, Stud Size 5/16 in, Standards RoHS, SAE, Type SGT, Contact Material Copper, Housing Material PVC, Resistance Properties Water Resistant; Grease Resistant; Sunlight Resistant; Abrasion Resistant, Insulation Material PVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- DORMAN Fuel Tool Gun-Handle Only, 800-350 (800-350)
- FEL-PRO Holley 4 Bbl.4500 Carb Gskt, 1903 (1903)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- WESTWARD Battery Cable, 4 ga, 25ft., Black (19YD46)
- QUICKCABLE Memory Saver Cable, 18 ga. Cable, 12VDC (604089-360-001)
- ALLSTAR Battery Terminal Covers; Red & Black (ALL76150)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Strap Lug-To-Lug 4 Gauge, 18", PK25 (7404-025)
- Southwire Automotive Battery Equipment