Shop All Building Wire
Southwire
Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation
Mfr # 10626002
Zoro # G3160272
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Length 800 ft
- Voltage 600V AC
- Insulation Material None
- Temp. Rating 167 Degrees F
Product Information
- Brand Southwire
- MFR # 10626002
- Zoro # G3160272
- UPC # 32886334207
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 10 AWG |
Length | 800 ft |
Nominal Outside Dia. | 0.1 in |
Wire Size (Wire and Cable) | 10 AWG |
Wire Size - Wire and Cable | 10 AWG |
Spool Length | 800 ft. |
Length (Straight Wireway) | 800 ft |
Details
Item | Bare Copper Grounding Wire |
Voltage | 600V AC |
Insulation Material | None |
Temp. Rating | 167 Degrees F |
Wire Color | Copper |
Number of Conductors | 1 |
Conductor Design | Solid |
Insulation Material - Wire and Cable | None |
Packaging | Plastic Spool |
Wire Type | Bare Copper |
Jacket Material - Wire and Cable | No Jacket |
Wire Type - Wire and Cable | Bare |
Standards | ASTM |
Stranding | 1 |
Wire and Cable Item | Building Wire |
Stranded / Solid | Solid |
Max. Amps | 75 |
Description
Bare Copper Grounding Wire, Wire Size 10 AWG, Length 800 ft, Conductor Design Solid, Nominal Outside Dia. 0.1 in, Packaging Spool, Number of Conductors 1, Voltage 600V AC, Stranding 1, Temp. Rating 167 Degrees F, Standards ASTM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (FB3050)
- PARAGON Defrost Timer Control (8025-00)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH27)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (11591505)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, White, Nylon Jacket, PVC Insulation (55877102)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- Southwire Building Wire