Shop All Test Equipment
Southwire
Amplifier Probe, For Any Tone Generator
Mfr # 58746540
Zoro # G9536427
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Probe)
- For Use With Any Tone Generator
- Instrument Display None
- Features Positive Cable Detection Tone Changes when Wires are Shorted and Red Indicator Light Glows as Signal Gets Stronger
- Includes (2) AAA Batteries
Product Information
- Brand Southwire
- MFR # 58746540
- Zoro # G9536427
- UPC # 32886935381
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Length | 1.7 |
Height | 9.33 |
Width | 1.51 |
Depth | 1.7inch |
Product Width | 0.31inch |
Product Height | 9.33inch |
Battery Size | AAA |
Description
Amplifier Probe, For Use With Any Tone Generator, Includes (2) AAA Batteries, Features Positive Cable Detection Tone Changes when Wires are Shorted and Red Indicator Light Glows as Signal Gets Stronger, Product Type Probe, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- 3M Shrink Tubing, 0.063in ID, Black, 4ft, PK250 (FP-301-1/16-Black-4'-Bulk)
- EATON CUTLER-HAMMER OVERLOAD RELAY HEATER ELEMENT, 3PK (H2014B-3)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- SOUTHWIRE Replacement Leads, w/Angled Bed of Nails (58743040)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- SOUTHWIRE Tone Generator/Probe Kit, w/Pair Tracing (58746640)
- QUEST TECHNOLOGY INTERNATIONAL Deluxe Mult-Network Remote Cable Tester (Lan/Coax/Usb) (TTE-9050)
- Southwire Test Equipment