Shop All Electrical Wire & Cable
Southwire
18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft.
Mfr # 55293001
Zoro # G4541372
original price:
$12.24
6% off
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 3
- Length 6 ft
- Jacket Color Silver
- Jacket Material Interlocked Steel Armor
Product Information
- Brand Southwire
- MFR # 55293001
- Zoro # G4541372
- UPC # 032886056413
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 6 ft |
Wire Size - Wire and Cable | 18 AWG |
Length - Wire and Cable | 6 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Length (Wire and Cable) | 6 ft. |
Length (Straight Wireway) | 6 ft |
Description
Metal Clad Whip, Trade Designation MC Lite, Wire Size 18 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 6 ft, Fittings 1/2 in Snap In, Conductor Design Solid, Jacket Material Steel, Voltage 600 V, Includes 6 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1184)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- SOUTHWIRE 250 ft. Spool Service Cord, Black (469510)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- Southwire Electrical Wire & Cable