Shop All Electrical Wire & Cable
Southwire
18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD
Mfr # 55667423
Zoro # G2512824
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Color Red
- Number of Conductors 1
- Length 100 ft
- Jacket Color Red
Product Information
- Brand Southwire
- MFR # 55667423
- Zoro # G2512824
- UPC # 032886852923
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.09 in |
Wire Size (Wire and Cable) | 18 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 18 AWG, Insulation Material PVC, Wire Color Red, Length 100 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Fully Annealed Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 8 oz, 16608' Length, 0.0034" Diameter, 200°C, Natural (40S200P.5)
- Southwire Electrical Wire & Cable