Shop All Electrical Wire & Cable
Southwire
14/2 Landscape Cord 50 ft. BK
Mfr # 55213242
Zoro # G4621687
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 50 ft
- Jacket Color Black
- Jacket Material PVC
Product Information
- Brand Southwire
- MFR # 55213242
- Zoro # G4621687
- UPC # 32886860461
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.35 in x 0.17 in |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 50 ft |
Details
Number of Conductors | 2 |
Jacket Color | Black |
Jacket Material | PVC |
Item | Landscape Lighting Wire |
Conductor Material | Copper |
Max. Amps | 15 |
Jacket Material - Wire and Cable | PVC |
Description/Special Features | Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant |
Temp. Range | -20 Degrees C to 60 Degrees C |
Stranded / Solid | Stranded |
Max. Voltage | 150 |
Standards | CSA, UL 1493 |
Wire and Cable Item | Landscape Lighting Wire |
Jacket Material (Wire and Cable) | PVC |
Voltage | 150 V |
Conductor Design | Stranded |
Description
Landscape Lighting Wire, Number of Conductors 2, Wire Size 14 AWG, Jacket Color Black, Length 50 ft, Voltage 150 V, Nominal Outside Dia. 0.35 in x 0.17 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Special Features Sunlight Resistant, Standards CSA, UL 1493
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- SOUTHWIRE 4 AWG, UL 3321 Lead Wire, 133 Strand, 150C, 600V, Tinned copper, POE, Black, Sold by the FT (F040330400)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- Southwire Electrical Wire & Cable