Shop All Electrical Wire & Cable
Southwire
14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR
Mfr # 68579201
Zoro # G8462377
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 68579201
- Zoro # G8462377
- UPC # 32886347122
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.439 in |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 250 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.439 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- SOUTHWIRE 2 AWG, UL 3340 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, EPR, Black, Sold by the FT (57022201)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- Southwire Electrical Wire & Cable