Shop All Electrical Wire & Cable
Southwire
14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR
Mfr # 68579221
Zoro # G8322605
original price:
$36.54
11% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 with Ground
- Length 25 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 68579221
- Zoro # G8322605
- UPC # 32886345203
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 25 ft |
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Nominal Outside Dia. | 0.439 in |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 25 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 25 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.439 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-P181610CHQR)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS25K2)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-5506)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, White, Sold by the FT (F140471209)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE 12 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F120200700)
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK (C6061A.41.01)
- Southwire Electrical Wire & Cable