Shop All Electrical Wire & Cable
Southwire
12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC
Mfr # 55294001
Zoro # G4707647
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 6 ft
- Jacket Color Silver
- Jacket Material Interlocked Steel Armor
Product Information
- Brand Southwire
- MFR # 55294001
- Zoro # G4707647
- UPC # 032886056574
- Country of Origin Mexico
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 6 ft |
Wire Size - Wire and Cable | 12 AWG |
Length - Wire and Cable | 6 ft. |
Length (Wire and Cable) | 6 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 6 ft |
Description
Metal Clad Whip, Trade Designation MC Lite, Wire Size 12 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 6 ft, Fittings 3/8 in Lock Nut, Conductor Design Stranded, Jacket Material Steel, Voltage 600 V, Includes 6 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FRS-R-3)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, White, Sold by the FT (F220301209)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- Southwire Electrical Wire & Cable