Shop All Electrical Wire & Cable
Southwire
12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR
Mfr # 69115401
Zoro # G8101371
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 69115401
- Zoro # G8101371
- UPC # 32886347658
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 12 AWG |
Nominal Outside Dia. | 0.527 in |
Wire Size (Wire and Cable) | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.527 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, 4 Conductor, Aluminum Conductor, 600 V (4/04/02/04X500MBL)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SOUTHWIRE Southwire 14782702 UF-B Underground Feeder Cable, 6/3 AWG, 125 ft (14782702)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- Southwire Electrical Wire & Cable