Shop All Electrical Wire & Cable
Southwire
12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR
Mfr # 69114723
Zoro # G8194435
original price:
$153.79
8% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 100 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 69114723
- Zoro # G8194435
- UPC # 32886047985
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.494 in |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Black/Green/White, Jacket Color Silver, Length 100 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.494 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- CITEL D-Sub Data Line Protector, 24V, 25 Wire+G (DD25-24V)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- SOUTHWIRE Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG (68583423)
- CAROL 18 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2041S.41.10)
- Southwire Electrical Wire & Cable