Shop All Log Splitters
This Product is Discontinued
Southland
Electric Log Splitter, 6 tons, 120 Volt (Discontinued)
Mfr # SELS60
Zoro # G3109458
Free Shipping & Returns
This Product is Discontinued
Key Features
- Splitting Force 6 ton
- Cycle Time 18 sec
- Engine Brand Southland
- Product Type Electric Log Splitter
- Maximum Log Length 20 1/2 in
Product Information
- Brand Southland
- MFR # SELS60
- Zoro # G3109458
- UPC # 842636007936
- Country of Origin China
- Category Log Splitters
Dimensions
Maximum Log Length | 20 1/2 in |
Maximum Log Diameter | 10 in |
Details
Item | Corded Log Splitter |
Splitting Force | 6 ton |
Cycle Time | 18 sec |
Engine Brand | Southland |
Product Type | Electric Log Splitter |
Voltage | 120 V AC |
Power Source | Corded |
Description
Corded Log Splitter, Splitting Force 6 ton, Cycle Time 18 sec, Maximum Log Length 20 1/2 in, Voltage 120 V AC, Engine Brand Southland, Product Type Electric Log Splitter, Power Source Corded, Maximum Log Diameter 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.