Shop All Pegboard Hooks
Southern Imperial
Southern Imperial 9009217 4 x 10 in. Galvanized Black Hammer Hook - 5 per Pack
Mfr # 9009217
Zoro # G804077830
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southern Imperial
- MFR # 9009217
- Zoro # G804077830
- UPC # 37193505920
- Country of Origin Unknown
- Category Pegboard Hooks
Description
4 x 10 in. Galvanized Black Hammer Hook
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- 5 per pack
- Width: 4 in.
- Length: 10 in.
- Finish: Galvanized
- Color: Black
- Material: Metal Angled hammer hook
- Weight: 3.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 22 1/2 in W, 11 in H (RSO2422-11)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3624S-5D)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- SOUTHERN IMPERIAL GRINDER DISPLAY (R-9021858)
- SOUTHERN IMPERIAL Orgnzr Rck Slvr 16"W (ROR-18-5)
- SOUTHERN IMPERIAL 48 in. Lozier Crossbar (AX2600LZRK-6BX)
- SOUTHERN IMPERIAL Fastback 4 in. L Galvanized Gray Scan Hook , 100PK (R33-4-212)
- SOUTHERN IMPERIAL Fastback Galvanized Gray Scan Hook , 100PK (R33-6-212)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- Southern Imperial Pegboard Hooks