Shop All Trays and Platters
Southern Champion Tray
Bakery Bright White Cake Pad, Single Wall Pad, 19 x 14, White, Paper, 50PK
Mfr # SCH 1153
Zoro # G106602730
product price: $65.99
/pk 50, $1.32/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cake Pad
- Overall Width (In.) 19"
- Overall Depth (In.) 14"
- Color White
- Material Corrugated Cardboard
Product Information
- Brand Southern Champion Tray
- MFR # SCH 1153
- Zoro # G106602730
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Width (In.) | 19" |
Overall Depth (In.) | 14" |
Details
Item | Food Containers |
Type | Cake Pad |
Color | White |
Material | Corrugated Cardboard |
Features | Single Wall Pad |
Number of Compartments | 1 |
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- PENN SCALE Penn Scale PS-20 20 lb. Portion Scale (PS-20)
- ANTUNES Water Pressure Regulator Kit (7000314)
- VOLLRATH Transport Pan, Full-Size (30025)
- SOUTHERN CHAMPION TRAY Food Trays Southland Check, Red (413)
- SERVICE IDEAS Tray with Removable Insert, 9 Round, Stainless Steel, Vintage Gold (TR119RIVG)
- NUSTEEL NuSteel TR-241L 13 x 6.5 in. Copper Mosaic Wooden Tray (TR-241L)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Rose Gold (TR1412RIRG)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- Southern Champion Tray Trays and Platters