Shop All Drawer Slides
South Main Hardware
20 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides
Mfr # SLIDE-BB-20
Zoro # G505298930
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand South Main Hardware
- MFR # SLIDE-BB-20
- Zoro # G505298930
- UPC # 841511108409
- Country of Origin China
- Category Drawer Slides
Description
South Main Hardware ball bearing drawer slides include telescopic full extension. These drawer slides are made from cold rolled steel and have a maximum weight capacity of 100 pounds. Total width is 1.77" or 45mm. These slides have a thickness of 1.2 x 1.2 x 1.5". these drawer slides are great for replacing old or worn slides in your home, office or school. Recommended for use on cabinet doors, bedroom furniture, bathroom cabinets, and office cabinets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- SOUTH MAIN HARDWARE 10 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-10)
- SOUTH MAIN HARDWARE 12 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-12)
- SOUTH MAIN HARDWARE 10 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-10)
- GENESIS Drawer Release Pro 15In (DRP-SG01-15000)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Keyed Drawer Lock (N183-772)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-26)
- South Main Hardware Drawer Slides