Shop All Drawer Slides
South Main Hardware
12 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides
Mfr # SLIDE-BB-12
Zoro # G905298950
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand South Main Hardware
- MFR # SLIDE-BB-12
- Zoro # G905298950
- UPC # 841511108362
- Country of Origin China
- Category Drawer Slides
Description
South Main Hardware ball bearing drawer slides include telescopic full extension. These drawer slides are made from cold rolled steel and have a maximum weight capacity of 100 pounds. Total width is 1.77" or 45mm. These slides have a thickness of 1.2 x 1.2 x 1.5". these drawer slides are great for replacing old or worn slides in your home, office or school. Recommended for use on cabinet doors, bedroom furniture, bathroom cabinets, and office cabinets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- USA INDUSTRIALS FDA Teflon PTFE Envelope Gasket with EPDM Core for 1-1/2" Tube (ZUSA-SG-TE-ENV-1.5)
- EBERHARD MANUFACTURING CO Adjstble Nylon Door Holder (EMC 1-555-2 WHITE)
- GENOVA Stone Universal Splashblock (3013-12)
- SOUTH MAIN HARDWARE 10 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-10)
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- SOUTH MAIN HARDWARE 12 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-12)
- SOUTH MAIN HARDWARE 10 in. Side Mount Stainless Steel Ball Bearing Full Extension Drawer Slides (SLIDE-BB-10)
- HARDWARE RESOURCES 24" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-24)
- DTC Standard 3D Locking Device for-2D Drawer Slides (ODSD07-A)
- PRIMELINE TOOLS 3/32 in. x 1-3/16 in., Purple Drawer Guide Kit (1 Kit) (R 7130)
- South Main Hardware Drawer Slides