Shop All Corded Speakers
Soundwave
7.5 x 3.25 in. Super Horn Tweeter
Mfr # SO1637656
Zoro # G603686189
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Soundwave
- MFR # SO1637656
- Zoro # G603686189
- UPC # 752516178857
- Country of Origin China
- Category Corded Speakers
Description
Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Super Horn Tweeter
- Size: 7.5 x 3.25 in
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NNTN8125C)
- ILC Replacement for Fluke Vt04 Battery (VT04 BATTERY FLUKE)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- SOUNDWAVE 15 in. Clipless Speaker Grills (SO874208)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- PYLE Pyle Ceiling Speaker 8" (PIC8E)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- Soundwave Corded Speakers