Shop All Automotive Electrical Parts
Soundtube
Subwoofer, 17" H x 16" L x 14" W
Mfr # CM1001D-T-BK
Zoro # G3941417
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 17 in
- Nominal Outside Width 14 in
- Nominal Length 16 in
- Primary Color Black
- Power Type Passive
Product Information
- Brand Soundtube
- MFR # CM1001D-T-BK
- Zoro # G3941417
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 17 in |
Nominal Outside Width | 14 in |
Nominal Length | 16 in |
Details
Item | Subwoofer |
Primary Color | Black |
Item Primary Material | Plastic |
Power Type | Passive |
Description
Subwoofer, Nominal Length 16 in, Nominal Outside Width 14 in, Nominal Height 17 in, Power Type Passive, Primary Color Black, Item Primary Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBER Drying Cloth, Natural, PVA, 29LX18 W In (34900)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- SCOTTY 341-BK Glue-On Mount Pad f/Inflatable Boats - Black (341-BK)
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (PA2582)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- Soundtube Automotive Electrical Parts