Shop All Automotive Electrical Parts
Soundsphere
Drop Ceiling Bracket
Mfr # SS-DCB
Zoro # G3925929
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- For Use With Soundsphere
- Nominal Length 24 in
- Nominal Height 2 in
- Features Ceiling Bracket
Product Information
- Brand Soundsphere
- MFR # SS-DCB
- Zoro # G3925929
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
Item | Drop Ceiling Bracket |
Includes | Installation Bracket |
For Use With | Soundsphere |
Features | Ceiling Bracket |
Function | Installation |
Description
Drop Ceiling Bracket, Features Ceiling Bracket, Includes Installation Bracket, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Drive Shaft Tube Weld Yoke, 2-28-367 (2-28-367)
- MARTIN TOOLS Adjustable Chrome Auto Wrench, 11" (89311)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- BUYERS PRODUCTS SAM 1-1/2 x 12 Inch Power Angling Cylinder-Replaces Fisher #20117K (1304300)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- MAXSA INNOVATIONS Park Right Single Garage Laser Park (37310)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- Soundsphere Automotive Electrical