Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
Sound Seal
Trim Tape, Non Adhesive 4 In x 100 ft. (Discontinued)
Mfr # 110TT
Zoro # G2337982
This Product is Discontinued
Key Features
- Width 4 in
- Length 100 ft
- Material Aluminized Facing
- Standards Flammability ASTM E84 Class I
- Height 4 in
Product Information
- Brand Sound Seal
- MFR # 110TT
- Zoro # G2337982
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 in |
Length | 100 ft |
Height | 4 in |
Details
Item | Trim Tape |
Material | Aluminized Facing |
Standards | Flammability ASTM E84 Class I |
Resistant To | Fuels, Grease, Lubricants, Moisture, Solvents |
For Use With | 110R and 210R Material, Used To Trim Field Made Opening and Cuts |
Characteristics | Non Adhesive Material That Is Highly Abrasion Resistant, Exceptionally Strong And Suitable For Very Harsh Environments |
Temp. Range | -30 Degrees to 250 Degrees F |
Accessory Type | Trim Tape |
Description
Trim Tape, Width 4 in, Length 100 ft, Height 4 in, Material Aluminized Facing, For Use With 110R and 210R Material, Used To Trim Field Made Opening and Cuts, Temp. Range -30 Degrees to 250 Degrees F, Resistant To Fuels, Grease, Lubricants, Moisture, Solvents, Characteristics Non Adhesive Material That Is Highly Abrasion Resistant, Exceptionally Strong And Suitable For Very Harsh Environments, Standards Flammability ASTM E84 Class I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.