Shop All Sound Control and Acoustical Absorption
Sound Seal
Duct Liner, Noise Absorbing, 1 In Thick
Mfr # DL100
Zoro # G0846325
original price:
$339.99
9% off
new price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Length 25 ft
- Material Bonded Glass Fiber Blanket
- Noise Reduction Coefficient (NRC) 0.6
Product Information
- Brand Sound Seal
- MFR # DL100
- Zoro # G0846325
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duct Liner |
Material | Bonded Glass Fiber Blanket |
Noise Reduction Coefficient (NRC) | 0.6 |
Color | Black |
Standards | Flammability NFPA 90A/90B |
Thickness | 1 in |
Application | Recommended For Lining HVAC Ductwork, Plenums and Cabinets Not Exposed To Wet Dirty Atmosphere |
Temp. Range | -45 Degrees to 250 Degrees F |
Coverage | 100 sq ft |
Resistant To | Dirt, Humidity, Mild Dust |
Description
Duct Liner, Width 48 in, Length 25 ft, Thickness 1 in, Color Black, Noise Reduction Coefficient (NRC) 0.6, Material Bonded Glass Fiber Blanket, Temp. Range -45 Degrees to 250 Degrees F, Resistant To Dirt, Humidity, Mild Dust, Coverage 100 sq ft, Standards Flammability NFPA 90A/90B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SDK111-G2)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SOUND SEAL Acoustic Panel, Decorative, Neutral, 4sqft (FWP22N)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- Sound Seal Sound Control and Acoustical Absorption