Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Foam, Convoluted, Gray, 1in, PK4
Mfr # CF1
Zoro # G0738595
product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Length 27 in
- Material 1.5 lb Density Open Cell Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
Product Information
- Brand Sound Seal
- MFR # CF1
- Zoro # G0738595
- UPC # 086429038770
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 54 in |
Length | 27 in |
Details
Item | Acoustic Foam |
Material | 1.5 lb Density Open Cell Polyurethane Foam |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | Flammability UL-94 (Self Extinguishing) |
Thickness | 1 in |
Temp. Range | -45 Degrees to 250 Degrees F |
Coverage | 10.125 sq ft |
Resistant To | Alkali, Mild Acids, Most Oils |
Application | Convoluted Foam Sheets are Scientifically Developed to Absorb Low Frequency Sound when Nailed or Glued on Walls, Machine Enclosures, Ducting Systems, Privacy Panels in Offices, Sound Traps and Computer Rooms |
Description
Acoustic Foam, Width 54 in, Length 27 in, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material 1.5 lb Density Open Cell Polyurethane Foam, Temp. Range -45 Degrees to 250 Degrees F, Resistant To Alkali, Mild Acids, Most Oils, Coverage 10.125 sq ft, Standards Flammability UL-94 (Self Extinguishing), Package Quantity 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 3-in-1 Parka, L, Reflective Yellow (48033)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. (FWP22G)
- SOUND SEAL Acoustic Panel, Decorative, Neutral, 4sqft (FWP22N)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- SOUND CURTAINS Safety and Activity Tile, 24" W, 96" L (G BBC 13 8)
- Sound Seal Hearing Protection