Shop All Leather Driver's Gloves
Soteria Glove
Premium Deerskin Driver Glove, Gold, Size: S PR
Mfr # 2925 (S)
Zoro # G603448930
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Premium Deerskin
Product Information
- Brand Soteria Glove
- MFR # 2925 (S)
- Zoro # G603448930
- UPC # 810054143536
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Color | Gold |
Material | Premium Deerskin |
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove 2925, Cuff Style Slip-On, Glove Back Material Deerskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Dearskin, Glove Size S, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM ROLLERS, CAP. 55 G (896261)
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: 2XL PR (2925 (2XL))
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: S, 12 Pairs/PK (I2032/S)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: XL, 12 Pairs/PK (I2032OFT/XL)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: S, 12 Pairs/PK (I2822/S)
- Soteria Glove Gloves & Hand Protection