Shop All Butt Hinges
Soss
5/8" W x 2-3/4" H Satin Brass Concealed Hinge
Mfr # 208US4
Zoro # G3371462
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 2 3/4 in
- Door Leaf Thickness 0.906 in
- Door Leaf Width 5/8 in
- Holes per Leaf 2
Product Information
- Brand Soss
- MFR # 208US4
- Zoro # G3371462
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/4 in |
Door Leaf Width | 5/8 in |
Frame Leaf Width | 5/8 in |
Frame Leaf Height | 2 3/4 in |
Details
Corners | Round |
Door Leaf Thickness | 0.906 in |
Finish | Satin Brass |
Holes per Leaf | 2 |
Material | Zamac/Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Required Door Thickness | 1 in |
Features | Medium Duty; For Wood or Metal Applications |
Ligature Resistant | No |
Pin Material | Steel |
Pin Type | Nonremovable |
Hardware | Included |
Item | Concealed Hinge |
Frame Leaf Thickness | 0.906 in |
Holes | With |
Standards | ANSI/BHMA 156.1-2006 |
Description
Concealed Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.906 in Door Leaf Thickness, 0.906 in Frame Leaf Thickness, 1 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1208ENPSTST)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_020)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- SOSS 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (208US26DPB)
- SOSS 25/64" W x 27/64" H Satin Brass Hidden Barrel Hinge (BH104)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- SOSS 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (220US26D)
- SOSS 1" W x 4-5/8" H Satin Chrome Concealed Hinge (216US26D)
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (J70-4701)
- Soss Door Hinges