Shop All Butt Hinges
Soss
3/8" W x 1" H Satin Chrome Concealed Hinge
Mfr # 100US26DPB
Zoro # G3459967
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 in
- Door Leaf Thickness 0.469 in
- Door Leaf Width 3/8 in
- Finish Satin Chrome
Product Information
- Brand Soss
- MFR # 100US26DPB
- Zoro # G3459967
- UPC # 027769100710
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 in |
Door Leaf Width | 3/8 in |
Frame Leaf Height | 1 in |
Frame Leaf Width | 3/8 in |
Details
Corners | Round |
Door Leaf Thickness | 0.469 in |
Finish | Satin Chrome |
Holes per Leaf | 2 |
Material | Zamac/Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Required Door Thickness | 1/2 in |
Features | Light Duty; For Wood or Metal Applications |
Pin Material | Steel |
Standards | ANSI/BHMA 156.1-2006 |
Pin Type | Nonremovable |
Hardware | Included |
Item | Concealed Hinge |
Holes | With |
Frame Leaf Thickness | 0.469 in |
Ligature Resistant | No |
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 in Door Leaf Height, 1 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.469 in Door Leaf Thickness, 0.469 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Wrist Coil Key Ring, Black, 10 PK (41020)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- SCHLAGE COMMERCIAL Mortise Lock L9040B (L9040B)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- SOSS Router Guide (218IT)
- SOSS 5/8" W x 2-3/4" H Satin Brass Concealed Hinge (208US4)
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEJ7)
- Soss Butt Hinges