Shop All Butt Hinges
Soss
1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge
Mfr # 218US26D
Zoro # G2939571
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 4 5/8 in
- Door Leaf Width 1 1/8 in
- Holes per Leaf 4
- Material Zamac/Steel
Product Information
- Brand Soss
- MFR # 218US26D
- Zoro # G2939571
- Country of Origin Singapore
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 5/8 in |
Door Leaf Width | 1 1/8 in |
Frame Leaf Height | 4 5/8 in |
Frame Leaf Width | 1 1/8 in |
Details
Corners | Round |
Finish | Satin Chrome |
Holes per Leaf | 4 |
Material | Zamac/Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Required Door Thickness | 1 3/4 in |
Features | Heavy Duty |
Ligature Resistant | No |
Hardware | Included |
Item | Concealed Hinge |
Holes | With |
Standards | ANSI/BHMA 156.1-2006 |
Pin Material | Steel |
Pin Type | Nonremovable |
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 5/8 in Door Leaf Height, 4 5/8 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 1/8 in Frame Leaf Width, 1 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-25)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Wheel (2 Pack) (N 7266)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- SOSS 25/64" W x 27/64" H Satin Brass Hidden Barrel Hinge (BH104)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- Soss Door Hinges