Shop All Sponges and Scouring Pads
This Product is Discontinued
S.O.S.
Scour Pad, 3-1/2"L, Recy Polyeth, Blu, PK48 (Discontinued)
Mfr # 10005
Zoro # G0337191
This Product is Discontinued
Key Features
- Length 3 1/2 in
- Width 3 1/2 in
- Material Recycled Polyethylene
- Color Blue
- Used On Non-Scratch Coatings
Product Information
- Brand S.O.S.
- MFR # 10005
- Zoro # G0337191
- UPC # 10016500100055
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Overall Width | 9 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 16 in |
Details
Item | Scouring Pad |
Material | Recycled Polyethylene |
Color | Blue |
Used On | Non-Scratch Coatings |
Thickness | 11/32 in |
Abrasive | None |
Application | Non-Scratch Coatings |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Product Type | Scouring Pad |
Antimicrobial | No |
Pad Color | Blue |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Polyethylene, Product Type Scouring Pad, Overall Length 16 in, Overall Width 9 1/2 in, Overall Height 3 1/2 in, Thickness 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series S.O.S, Standards Not Applicable, Application Cookware, Non-Stick Coatings, Includes Handle No, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.