Shop All Level Sensors
Sor
Ultrasonic 250V-Ac Other Level Switch
Mfr # 701K1-U-P6-C-FMFS
Zoro # G306158822
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
Product Information
- Brand Sor
- MFR # 701K1-U-P6-C-FMFS
- Zoro # G306158822
- Country of Origin Unknown
- Category Level Sensors
Details
Voltage (AC) | 250 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- BENTLY NEVADA Relative Probe Assembly Other Level Sensors And Transmitter (21000-00-00-00-035-04-02)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- ROSEMOUNT 1142VDc Radar Level Sensors And Transmitter (3301HA1S1V3AE0202RAE1M1C1)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- Sor Sensors