Shop All Pressure Switches
Sor
45-550Psi 250V-Ac Pressure Switch
Mfr # 5AH-EF45-M4-C2A-RRTB
Zoro # G604298435
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
- Pressure 45 PSI
Product Information
- Brand Sor
- MFR # 5AH-EF45-M4-C2A-RRTB
- Zoro # G604298435
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 250 V-AC |
Pressure | 45 PSI |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- SOR 1/4IN 5-100PSI PRESSURE SWITCH (17RB-W5-M4-C1A-GGYYZZ)
- SOR 7-30 PSI Pressure Switch (66V2-EF2-M2-C2A-TBTT)
- SOR 200-1000Psi 250V-Ac Pressure Switch (9AH-EF5-M4-C2A-RRTB)
- SOR 45-550Psi Pressure Switch (5NN-K45-M5-F1A)
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- Sor Switches