Shop All Pressure Switches
Sor
20-180Psi 250V-Ac Pressure Switch
Mfr # 6AH-EF5-M4-C2A-RRTB
Zoro # G704377177
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 250 V-AC
- Pressure 20 PSI
Product Information
- Brand Sor
- MFR # 6AH-EF5-M4-C2A-RRTB
- Zoro # G704377177
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 250 V-AC |
Pressure | 20 PSI |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (DTNF323)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SOR 100-500PSI PRESSURE SWITCH (9TA-KA4-M2-C2A-TT)
- SOR 7-30 PSI Pressure Switch (66V2-EF2-M2-C2A-TBTT)
- SOR 1/4IN 5-100PSI PRESSURE SWITCH (17RB-W5-M4-C1A-GGYYZZ)
- SOR 200-1000Psi 250V-Ac Pressure Switch (9AH-EF5-M4-C2A-RRTB)
- SOR 20-0-20In-Wc Pressure Switch (52BA-EB116-M4-C2A-RRC4)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- Sor Switches