Shop All Books
Sophia Institute Press
The Saints Chronicles Collection 2
Mfr # 9781622826766
Zoro # G601872980
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Recommended Age 5-8 years
- Material Paper
- Recommended Grade Grade K-3
Product Information
- Brand Sophia Institute Press
- MFR # 9781622826766
- Zoro # G601872980
- Country of Origin United States
- Category Books
Details
Color | Multicolor |
Recommended Age | 5-8 years |
Material | Paper |
Recommended Grade | Grade K-3 |
Description
In this handsome graphic novel, you'll join some of the world's greatest saints in their inspiring – and often exciting and even dangerous – quests for holiness. These thrilling stories and stunning images found here will captivate you and fascinate readers of all ages.
Here you'll meet:
• St. Nicholas, the orphaned boy who generously ministered to the sick and the poor, and eventually became the wise and just bishop of Myra.
• St. Francis of Assisi, the rough soldier who put down his weapons, renounced his possessions, and went on to establish two great religious orders.
• St. Brigid of Ireland, the young girl who fled from an impending, arranged marriage to become a nun, and devote her life completely to the Lord.
• St. Pachomius, the Roman soldier who became a Christian and ventured into the Egyptian desert to pray, establishing there numerous monasteries.
• St. Anne Line, the gentle Catholic convert in the Protestant England who was arrested and cruelly executed for hiding fellow Catholics from murderous anti-Catholic government agents.
Embark here on great adventures of the Christian Life! These gripping stories of Catholic heroes call on each of us to follow boldly God's unique plan for our lives, and, as did the saints, to reach the very heights of holiness.
Here you'll meet:
• St. Nicholas, the orphaned boy who generously ministered to the sick and the poor, and eventually became the wise and just bishop of Myra.
• St. Francis of Assisi, the rough soldier who put down his weapons, renounced his possessions, and went on to establish two great religious orders.
• St. Brigid of Ireland, the young girl who fled from an impending, arranged marriage to become a nun, and devote her life completely to the Lord.
• St. Pachomius, the Roman soldier who became a Christian and ventured into the Egyptian desert to pray, establishing there numerous monasteries.
• St. Anne Line, the gentle Catholic convert in the Protestant England who was arrested and cruelly executed for hiding fellow Catholics from murderous anti-Catholic government agents.
Embark here on great adventures of the Christian Life! These gripping stories of Catholic heroes call on each of us to follow boldly God's unique plan for our lives, and, as did the saints, to reach the very heights of holiness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- COOPER Cooper 037103240224 W1226 12 in. Carpet & Industrial Shears (37103240224)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- BI-SILQUE MasterVisi, Value Cork Bulletin Board With Oak Frame, 24 X 36, Natural (MC070014231)
- SOPHIA INSTITUTE PRESS Vincent Storybook (9781622826667)
- SOPHIA INSTITUTE PRESS Before I Was Me Book (9781622826063)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 5 (9781644133149)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 4 (9781622826803)
- SOPHIA INSTITUTE PRESS The First Christmas Book (9781622828548)
- DIDAX Didax Desktop Place Value Card, PK10 (211498W)
- Sophia Institute Press Books