Sony

SONY QG112M Tape 8mm D8 112m 2.3-5-10GB


product price: $17.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Sony
  • MFR # QG112M
  • Zoro # G104030740
  • UPC #
    27242438842
  • Country of Origin China
  • Category Software

Description

D8 is a high-quality 8 mm metal tape format ideal for network back-up data distribution and archiving.
  • Tape Technology: 8mm Tape.
  • Storage Capacity: 2.50 GB (Native)/5 GB (Compressed).
  • Tape Length: 367 ft.
  • Dimensions: 2.46" H x 3.74" W x 0.59" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.