Shop All Earbuds & Headphones
Sony
In-Ear Headphones Black
Mfr # MDREX15LP/B
Zoro # G7781690
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Black
- Material Silicone
- Product Type Earphone
- Impedance 16 Ohm
Product Information
- Brand Sony
- MFR # MDREX15LP/B
- Zoro # G7781690
- UPC # 27242867277
- Country of Origin Viet Nam
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Black |
Material | Silicone |
Product Type | Earphone |
Impedance | 16 Ohm |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- BRADY BLUE BADGE HOLDER (95071)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for CyberPower CPS 825 AVR - 2 Pack (ML7-12MP2368113046863)
- ILC Replacement for Dell Ac090s3pine AC Adapter (AC090S3PINE AC ADAPTER DELL)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Fashion Color - Ex Ear Bud Headphones - White (MDREX15AP/W)
- SONY Fashion Color - Ex Ear Bud Headphones - Violet (MDREX15AP/V)
- SONY Monitor Headphones White (MDREX110AP/W)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- Sony Earbuds & Headphones