Shop All Earbuds & Headphones
Sony
Fashion Color - Ex Ear Bud Headphones - Violet
Mfr # MDREX15AP/V
Zoro # G7781815
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.94 ft
- Color Violet
- Features Comfortable, Secure
- Material Silicone
- Impedance 16 Ohm
Product Information
- Brand Sony
- MFR # MDREX15AP/V
- Zoro # G7781815
- UPC # 27242868694
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 3.94 ft |
Details
Color | Violet |
Features | Comfortable, Secure |
Material | Silicone |
Impedance | 16 Ohm |
Product Type | Earset |
Restrictions
- This item has been restricted from sale in the following states: FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Battery WITH TABS Fits Path / Garden Lights (EBLI-26650HP34-WT_SOLAR)
- INTEL Intel Core I9 Processor I9-10940X (19.25M Cache, 3.30 Ghz) Fc-Lga14A, (CD8069504381900)
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- APC Apc Batterypack - Ups Battery Lead Acid (SURT192XLBP)
- SONY In-Ear Headphones White (MDREX15LP/W)
- SONY Monitor Headphones White (MDREX110AP/W)
- SONY In-Ear Headphones Violet (MDREX15LP/V)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- JVC JVC HAEC10B Entry-Level Fitness Headphones; Red (HAEC10B)
- Sony Earbuds & Headphones