Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand
Mfr # T-4693
Zoro # G503694284
Product Information
Description
You are never too young or too old when it comes to the watch bands. Laid back and casual yet fun, these bands give you enough and more reasons to get your accessorizing game on. There are tons of ways to incorporate watch bands into your look. Our bands will look delicate and are a nice way to glam up any outfit.
The atomic clock has 1.75” high time numbers with .625” date, day of the week, and temperature numbers. Desk or wall. Blue light on demand. Buttons on top for easy setting. Automatically sets itself from the signal from the National Time Observatory in Boulder, CO. Silver color.
Features- 1.75 in. Atomic LCD Alarm Clock with Light on Demand
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- SONNET Sonnet T-4689 Atomic LCD Mechanical Bell Alarm Clock (T-4689)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- Sonnet Clocks