Shop All Water Alarms
Sonin
Water Alarm, Battery Powered, 9VDC
Mfr # 802
Zoro # G6183012
original price:
$41.64
27% off
new price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9V DC
- Includes Mounting Hardware
- Power Cord Length 12 ft
- For Vessel Type Water Tanks, Sump Pump Basins
- Sensor Cord Length 12 ft
Product Information
- Brand Sonin
- MFR # 802
- Zoro # G6183012
- UPC # 028814008029
- Country of Origin China
- Category Water Alarms
Dimensions
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Overall Width | 1.4 in |
Overall Height | 3.8 in |
Overall Length | 2.4 in |
Details
Item | Water Alarm |
Voltage | 9V DC |
Includes | Mounting Hardware |
For Vessel Type | Water Tanks, Sump Pump Basins |
Detection Type | Leak |
Sound Level - Maximum | 85 dB |
Battery Backup | Yes |
Nameplate Voltage | 9V DC |
Description
Water Alarm, Sound Level - Maximum 85 dB, Nameplate Voltage 9V DC, Power Cord Length 12 ft, Sensor Cord Length 12 ft, Includes Mounting Hardware, For Vessel Type Water Tanks, Sump Pump Basins, Detection Type Leak, Battery Backup Yes, Overall Height 3.8 in, Overall Length 2.4 in, Overall Width 1.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Nut Coupling, Fpp .38T (L1100300-FPP)
- OASE UV Lamp, Fits Oase Brand (40965)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V None (E57)
- DAYTON O-Ring, 640134 (640134)
- ECCO SAFETY GROUP ALARM: BACK-UP, 112DB, 12-36VDC (850N)
- GENERAL TOOLS Water Leak Detector (WA500)
- FLOTEC Flotec FP18-15BD-P2 Float Switch (FP18-15BD-P2)
- SJE-RHOMBUS Tank Alert XT Alarm High TB (TAXT-01HTB)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm (RS-096)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float (SA-120V-2L-16)
- SJE-RHOMBUS Tank Alert 4X Alarm High (4X-01HSGM)
- Sonin Water Alarms