SchoolMate Personal Mono - Stereo Headphone with in-line Volume- Leatherette
Mfr # SO75094
Zoro # G303781931
Product Information
- Brand Sonic Boom
- MFR # SO75094
- Zoro # G303781931
- UPC # 654204285857
- Country of Origin China
- Category Earbuds & Headphones
Description
Super affordable personal educational headphone with in-line volume control and leatherette ear cushions. These headphones feature Hamlton's exclusive patented ASM & #153; automatic stereo/mono technology. ASM & #153; allows these headphones can be safely used with virtually all school audio equipment. Never longer worry about mismatching headphones between different sources and damaging ears or equipment. No switches to set or special plug adapters to change - the headphone knows if it is plugged into a stereo or mono system and automatically adjusts! Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes.
Built with kid's health and safety in mind, these are the first headphones designed to combat the spread of head lice in schools. Each headphone comes in its own heavy-duty, write-on, reclosable bag. When sealed in the bag, lice is killed in 24-48 hours without the use of chemicals.
Also available without inline volume control (MS2L).
Specifications:
• In-line volume control
• Leatherette earcushions
• Operates in 1/8 inch stereo, 1/8 inch mono, 1/4 inch stereo or 1/4 inch mono modes
• Impedance: 170 Ohms
• Frequency response: 18-20k Hz
• Cord: 2 meters
• Speaker drivers: 40mm Cobalt magnet type
• Weight: 5 Ounces
• One (1) year warranty
Warranty: 1Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR020-006)
- STEALTH CAM Better Trail Camera Holder (HME-BTCH)
- PRECISION MOUNTING TECHNOLOGIES Moto Apx6500/7500 Fp (AS4.F111.297)
- SONIC BOOM Replacmeent Ear Cushions for HA5- HA7- SC7V (SO75087)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- AMPD True Wireless In Ear Headphones with Smart Touch Controls and Charging Pack Pink (AA-BT-REFINE-PNK)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- DEWALT Wireless Earbuds with Charging Case (190 2092 DW2)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- Sonic Boom Earbuds & Headphones