SchoolMate Deluxe Stere - Mono Headphone with 1 - 8 in. Plug and 1 - 4 in. Adapter
Mfr # SO75091
Zoro # G603781938
Product Information
- Brand Sonic Boom
- MFR # SO75091
- Zoro # G603781938
- UPC # 654204285826
- Country of Origin China
- Category Earbuds & Headphones
Description
The Hamilton Headphone features four-in-one operation on 1/8 inch stereo, 1/8 inch mono, 1/4 in stereo and 1/4 inch mono modes. New soft leatherette style washable, replaceable ear cushions, new easier-to-wear lighter design with swivel ear-cups and soft coil, 3 meter long cord (almost 10 feet!) all contribute to longer fatigue-free use. Now in easy to mark medium gray colors. Use in groups with a listening center jackbox.
Specifications:
• Impedance: 170 ohms
• Speaker drivers: 57mm cobalt magnet type
• Headphone frequency response: 18-20k Hz
• 3 Meter Cord
• One (1) year warranty.
Warranty: 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- TRIPP LITE USB C to USB-A Cable Right Angle 3.1 5 Gbps USB Type C M/M 3ft (U428-003-CRA)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- SONIC BOOM Replacmeent Ear Cushions for HA5- HA7- SC7V (SO75087)
- SENTRY True-Wireless Earbuds with Charging Case (BT979W)
- PYLE Waterproof Headphone, PWPE10W (PWPE10W)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv B1-72 Silicone Pouch Case for Apple Airpods Headphones - Blue (B1_72)
- CALIFONE EH-3SV Explorer Binaural Headphones, Light Grey/Beige (EH-3SV)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- Sonic Boom Earbuds & Headphones