Songbird Essentials

Songbird Essentials SE996 Hummingbird Haven; 2.5 x 6 x 8.5 in.


product price: $46.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Songbird Essentials Hummingbird Haven is the easiest to clean feeder that you will ever own. 360 degree Hummingbird viewing. Top fill port for easy refilling, without having to remove the lid. Unique raised perch features two rain gutters. Large built-in ant moat. Holds 16 oz. of Nectar. Bright red feeder color attracts Hummingbirds.

Features
  • Hummingbird Haven, 2.5 x 6 x 8.5 in.
Specifications
  • Dimensions: 2.5" D x 6" W x 8.5" L
  • Weight (lbs) : 0.68

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.